Angular contact ball bearing SKF 3314 ANR/C3, Outer diameter: 159.7 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3314 ANR/C3
Rubix:420A4727
Manufacturer :163635
EAN:7316571839073

Product details : SKF 3314 ANR/C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Logistic Weight | 4469 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 159.7 mm |
| Width | 63.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3314 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 659.34 excl. VAT
/ Each
£ 791.21 incl. VAT
- Usually arrives within 14 working days
