Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
NTN 3214SC3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing NTN 3214SC3
Angular contact ball bearing NTN
References
ntn:
3214SC3
rubix:
394A4302
ean:
4547359294811
Technical specifications
Bearing Clearance
C3
See all Specifications
Product details
Technical specifications
Product details : NTN 3214SC3 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Bearing Clearance
C3
Angle
32
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.15
excl. VAT
/
Each
£
106.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Angular contact ball bearing NTN 7326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Angular contact ball bearing NSK 3204JC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing NTN 5307SCZZ/2AS, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Precision / Spindle bearing SKF 71906 ACDGA/P4A, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Angular contact ball bearing NSK 3214B-2RSTNC3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing INA 3809-2Z, Outer diameter: 58 mm | Inner diameter: 45 mm | Width: 10 mm
Angular contact ball bearing SKF 7211 BEP, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing FAG 3314-BD-XL-2Z-TVH-L140-C3, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Precision / Spindle bearing SKF 7210 ACDGA/P4A, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing SKF S7005 CD/P4ADGA, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Angular contact ball bearing SKF 7208 BE-2RZP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing NSK 3303BTNC3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing FAG 7034-B-XL-MP-UA, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 42 mm
Angular contact ball bearing NSK 7207BW, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing FAG 3306-BD-XL-TVH-L285-C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm