Angular Contact Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15.9 mm |
Logistics dimensions (L x W x H) | 15,9x32x32 mm |
---|---|
Logistic Weight | 60,3 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 15.9 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 5600 N |
Basic dynamic load, radial - Cr | 10100 N |
Sealing | Two rubber seals |
In stock: Next day delivery