Angular contact ball bearing FAG 7305-B-XL-2RS-TVP, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing
See technical informationReferences
FAG:7305-B-XL-2RS-TVP
Rubix:158A9306
Manufacturer :0206766890000
EAN:4026677955845

Product details : FAG 7305-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 231 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 73..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 101.29 excl. VAT
/ Each
£ 121.55 incl. VAT
- Delivery usually within ( 7 ) days
