Angular contact ball bearing NTN 7326BG, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
NTN - Angular Contact Ball Bearing - 7326BG
See technical informationSee documentsReferences
NTN:7326BG
Rubix:205A1251
EAN:4547359454055



Documents
Product details : NTN 7326BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x58 mm |
|---|---|
| Logistic Weight | 17600 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 268000 N |
| Basic dynamic load, radial - Cr | 277000 N |
Show UNSPSC/ECL@SS
£ 929.74 excl. VAT
/ Each
£ 1,115.69 incl. VAT
- Delivery usually within ( 3 ) days
