Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x72x72 mm |
---|---|
Logistic Weight | 456,3 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | 32a |
Material | bearing steel |
Reference speed | 9000 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 30000 N |
Basic dynamic load, radial - Cr | 40500 N |
Sealing | two metal shields |
Usually arrives within 14 working days