Angular contact ball bearing FAG 7310-B-XL-JP-UO, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm


Angular contact ball bearing

References
fag:7310-B-XL-JP-UO
rubix:274A7136
manufacturer :0191173960000
ean:4026677282064
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications

Product details : FAG 7310-B-XL-JP-UO ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x110x110 mm
Logistic Weight1100 g
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Bearing ClearanceCN
Series73..-B-XL-JP
MaterialSteel
CageSteel
Reference speed6100 rpm
Limit speed8400 rpm
Basic static load, radial - C0r50000 N
Basic dynamic load, radial - Cr80000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 68.88 excl. VAT
/ Each
£ 82.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories