Angular contact ball bearing INA 71810-TN, Outer diameter: 65 mm | Inner diameter: 50 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
INA:71810-TN
Rubix:274A7055
Manufacturer :0096210400000
EAN:4012802463705

Product details : INA 71810-TN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 65 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718..-tn |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Limit speed | 12900 rpm |
| Basic static load, radial - C0r | 7400 N |
| Basic dynamic load, radial - Cr | 7000 N |
Show UNSPSC/ECL@SS
£ 111.66 excl. VAT
/ Each
£ 133.99 incl. VAT
- Delivery usually within ( 7 ) days
