Angular contact ball bearing FAG 7203-B-XL-2RS-TVP, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:7203-B-XL-2RS-TVP
Rubix:158A9174
Manufacturer :0206765490000
EAN:4054372837197

Product details : FAG 7203-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 11100 rpm |
| Basic static load, radial - C0r | 5700 N |
| Basic dynamic load, radial - Cr | 11200 N |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Delivery usually within ( 7 ) days
