Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 20.6 mm |
Logistic Weight | 174 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 20.6 mm |
Bearing Clearance | cn |
Series | 32..-bd-xl-tvh |
Cage | polyamide |
Reference speed | 12500 rpm |
Limit speed | 14300 rpm |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 22000 N |
Sealing | open |
Usually arrives within 14 working days