Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x120x120 mm |
---|---|
Logistic Weight | 1687 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 38.1 mm |
Bearing Clearance | cn |
Series | 32a |
Material | bearing steel |
Cage | steel |
Reference speed | 5600 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 73500 N |
Basic dynamic load, radial - Cr | 80600 N |
Sealing | open |
In stock: Next day delivery