NTN - Self-Aligning Ball Bearing - 3200S
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 150x150x49,2 mm |
---|---|
Logistic Weight | 3490 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 49.2 mm |
Bearing Clearance | C3 |
Series | 3200 |
Angle | 32 ° |
Sealing | Open |
Usually arrives within 14 working days