Angular Contact Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 41.3 mm |
Logistics dimensions (L x W x H) | 41,3x130x130 mm |
---|---|
Logistic Weight | 1803,5 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 41.3 mm |
Bearing Clearance | C3 |
Series | 32A |
Material | Bearing steel |
Sealing | Two metal shields |
Usually arrives within 14 working days