Angular contact ball bearing INA 71816-TN, Outer diameter: 100 mm | Inner diameter: 80 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:71816-TN
Rubix:106A3396
Manufacturer :0096211480000
EAN:4047643189293

Product details : INA 71816-TN SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Technical specifications
Attributes
| Logistic Weight | 152 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718..-tn |
| Material | steel |
| Cage | polyamide |
| Reference speed | 3900 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 19100 N |
| Basic dynamic load, radial - Cr | 16500 N |
Show UNSPSC/ECL@SS
£ 170.62 excl. VAT
/ Each
£ 204.74 incl. VAT
- Delivery usually within ( 7 ) days
