Angular contact ball bearing INA 71815-TN, Outer diameter: 95 mm | Inner diameter: 75 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:71815-TN
Rubix:238A3769
Manufacturer :0096211300000
EAN:4012802119015

Product details : INA 71815-TN SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 718..-B-TVP, single row, plastic cage
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 95 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 718..-tn |
| Cage | polyamide |
| Reference speed | 4150 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 18100 N |
| Basic dynamic load, radial - Cr | 16200 N |
Show UNSPSC/ECL@SS
£ 163.09 excl. VAT
/ Each
£ 195.71 incl. VAT
- Delivery usually within ( 7 ) days
