Angular Contact Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 68.3 mm |
Logistics dimensions (L x W x H) | 68,3x160x160 mm |
---|---|
Logistic Weight | 5332 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 68.3 mm |
Bearing Clearance | C3 |
Series | 33A |
Material | Bearing steel |
Reference speed | 4500 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 176000 N |
Sealing | Open |
Usually arrives within 14 working days