Angular contact ball bearing NTN 3207 S, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
2-row angular contact ball bearings
See technical informationReferences
NTN:3207 S
Rubix:204A6668
EAN:4547359528824



Product details : NTN 3207S ANGULAR CONTACT BALL BEARING
Rigid angular contact ball bearing, two rows, sheet metal cage, filling notch, open
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Cage | steel |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 27.43 excl. VAT
/ Each
£ 32.92 incl. VAT
- Delivery usually within ( 3 ) days
