Angular contact ball bearing NTN 7307BG, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
NTN - Angular Contact Ball Bearing - 7307BG
See technical informationSee documentsReferences
NTN:7307BG
Rubix:205A1168
EAN:4547359449532



Documents
Product details : NTN 7307BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 35.03 excl. VAT
/ Each
£ 42.04 incl. VAT
- Delivery usually within ( 3 ) days
