Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36.5 mm |
Logistic Weight | 941,8 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36.5 mm |
Bearing Clearance | cn |
Series | 33a |
Material | bearing steel |
Cage | polyamide |
Reference speed | 7500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 65500 N |
Sealing | open |
In stock: Next day delivery