Angular contact ball bearing SKF 3308 A-2RS1TN9/W64, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3308 A-2RS1TN9/W64
Rubix:237A4001
Manufacturer :81723
EAN:07316570297232
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width36.5 mm
See all Specifications

Product details : SKF 3308 A-2RS1TN9/W64 ACBB SOLID OIL


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistic Weight960 g
Inner diameter40 mm
Outer diameter90 mm
Width36.5 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series3308
Materialbearing steel
Cagepolyamide
£ 323.54 excl. VAT
/ Each
£ 388.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories