Angular contact ball bearing SKF 3207 A-2ZTN9/MT33, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3207 A-2ZTN9/MT33
Rubix:100A5157
Manufacturer :37853
EAN:7316570894554
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width27 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 3207 A-2ZTN9/MT33


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistic Weight446,5 g
Inner diameter35 mm
Outer diameter72 mm
Width27 mm
Bearing Clearancecn
Sealingtwo metal shields
Series32a
Materialbearing steel
Cagepolyamide
Reference speed9000 rpm
Limit speed9000 rpm
Basic static load, radial - C0r30000 N
Basic dynamic load, radial - Cr40500 N
£ 72.85 excl. VAT
/ Each
£ 87.42 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories