Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5311WGBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5311 WGBR, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.213 mm
Double Row Angular Contact Ball Bearing
References
timken:
5311 WGBR
rubix:
396A2953
ean:
0087796068056
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
49.213
mm
Product details
Technical specifications
Product details : TIMKEN 5311WGBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
49.213
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.62
excl. VAT
/
Each
£
291.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 5306SC3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Precision / Spindle bearing NSK 7910CTRDULP3, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Angular contact ball bearing NTN 5200SCLLD/2AS, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing FAG 7212-B-XL-TVP-UO, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing NTN 7306BL1G, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing FAG 7211-B-XL-JP-UA, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Precision / Spindle bearing SKF 7216 CD/P4ADGA, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm
Precision / Spindle bearing NSK 7015A5TRSULP3, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Angular contact ball bearing FAG 3210-BD-XL-TVH-L285-C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 71907 ACDGB/P4A, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Angular contact ball bearing Timken 7311 WN/311KSDBE4150C1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 58 mm
Angular contact ball bearing Timken 7209 WNSU, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing SKF 7215 BEGAY, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing NSK 7207BW, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing SKF 3200 A-2ZTN9/MT33, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm