Angular contact ball bearing SKF 7303 BE-2RZP, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7303 BE-2RZP
Rubix:246A9784
Manufacturer :556629
EAN:7316575857417

Product details : SKF 7303 BE-2RZP ANGULAR CONTACT BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 73be |
| Material | bearing steel |
| Reference speed | 20000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 33.09 excl. VAT
/ Each
£ 39.71 incl. VAT
- Delivery usually within ( 3 ) days
