Angular contact ball bearing SNR 5309NRZZG15, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:5309NRZZG15
Rubix:204A8738
EAN:3413520105969



Product details : SNR 5309NRZZG15 ANGULAR CONTACT BALL BEARING
Rigid angular contact ball bearing, two rows, polyamide cage, groove and snap ring on outside diameter, deflector on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x47 mm |
|---|---|
| Logistic Weight | 1340 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 5500 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 65800 N |
Show UNSPSC/ECL@SS
£ 85.45 excl. VAT
/ Each
£ 102.54 incl. VAT
- Delivery usually within ( 3 ) days
