Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x125x125 mm |
---|---|
Logistic Weight | 1120 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Bearing Clearance | cn |
Series | 72..-b-xl-mp |
Cage | brass |
Reference speed | 5500 rpm |
Limit speed | 9400 rpm |
Basic static load, radial - C0r | 58000 N |
Basic dynamic load, radial - Cr | 71000 N |
Sealing | open |
Usually arrives within 14 working days