Angular contact ball bearing FAG 7211-B-XL-JP-UA, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing
See technical informationReferences
FAG:7211-B-XL-JP-UA
Rubix:238A1779
Manufacturer :0191150670000
EAN:4026677446503

Product details : FAG 7211-B-XL-JP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 645 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Material | steel |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 9200 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 52000 N |
Show UNSPSC/ECL@SS
£ 62.69 excl. VAT
/ Each
£ 75.23 incl. VAT
- Delivery usually within ( 7 ) days
