Angular contact ball bearing SKF 7232 BCBM, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 48 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7232 BCBM
Rubix:100A3483
Manufacturer :45843
EAN:7316576650369

Product details : SKF 40DEG SRAC BEARING 7232 BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x290x290 mm |
|---|---|
| Logistic Weight | 13655,6 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2400 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 255000 N |
Show UNSPSC/ECL@SS
£ 1,876.43 excl. VAT
/ Each
£ 2,251.72 incl. VAT
- Delivery usually within ( 3 ) days
