Angular Contact Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 72 mm |
Logistic Weight | 38090 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 72 mm |
Bearing Clearance | c3 |
Series | qj3 |
Material | bearing steel |
Sealing | open |
Usually arrives within 14 working days