Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Four-point mounting
FAG QJ218-XL-N2-MPA-F59-C3 FOUR POINT CONTACT BALL BEARINGS
Four-point mounting FAG QJ218-XL-N2-MPA-F59-C3, Width: 30 mm
Rolling and Plain Bearings
References
fag:
QJ218-XL-N2-MPA-F59-C3
rubix:
274A8270
manufacturer :
0384023350030
ean:
4012801267595
Technical specifications
Width
30
mm
Bearing Clearance
c3
See all Specifications
Product details
Technical specifications
Product details : FAG QJ218-XL-N2-MPA-F59-C3 FOUR POINT CONTACT BALL BEARINGS
Four point contact bearing QJ2..-XL-N2-MPA, X-life, holding grooves, solid brass cage
Technical specifications
Attributes
Width
30
mm
Bearing Clearance
c3
Basic static load, radial - C0r
185000
N
Basic dynamic load, radial - Cr
181000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.16
excl. VAT
/
Each
£
268.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Four-point mounting SKF QJ 210 MA, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Four-point mounting FAG QJ322-N2-MPA-C3, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Four-point mounting FAG QJ244-N2-MPA-C3, Outer diameter: 400 mm | Inner diameter: 220 mm | Width: 65 mm
Four-point mounting FAG QJ315-XL-N2-MPA-C3, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Four-point mounting SKF QJ 218 N2MA, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Four-point mounting FAG QJ328-N2-MPA, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 62 mm
Four-point mounting SKF QJ 305 MA/C2L, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Four-point mounting FAG QJ336-N2-MPA, Outer diameter: 380 mm | Inner diameter: 180 mm | Width: 75 mm
Four-point mounting FAG QJ234-N2-MPA, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 52 mm
Four-point mounting FAG QJ314-XL-MPA, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Four-point mounting FAG QJ306-XL-TVP-C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Four-point mounting SKF QJ 228 N2MA, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 42 mm
Four-point mounting FAG QJ209-XL-MPA, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Four-point mounting FAG QJ214-XL-TVP-C3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Four-point mounting FAG QJ214-XL-TVP, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm