Angular Contact Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1776 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | QJ2 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 5600 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 156 N |
Basic dynamic load, radial - Cr | 146 N |
Sealing | Open |
Usually arrives within 14 working days