Four-point contact ball bearing INA VU130225, Outer diameter: 290 mm | Inner diameter: 200 mm | Width: 24 mm
Slewing Ring, Four Point contact bearing, without gear teeth
See technical informationReferences
INA:VU130225
Rubix:274A8670
Manufacturer :0017338770000
EAN:4012802137293

Product details : INA VU130225 FOUR POINT CONTACT BEARINGS
Four point contact bearings without gear teeth, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 290 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 995.08 excl. VAT
/ Each
£ 1,194.10 incl. VAT
- Delivery usually within ( 7 ) days
