Four-point contact ball bearing FAG QJ304-XL-MPA, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ304-XL-MPA
Rubix:158A1104
Manufacturer :0192615940000
EAN:4012801180788

Product details : FAG QJ304-XL-MPA FOUR-POINT CONTACT BEARING
Four point contact bearing QJ3..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 184 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 10700 rpm |
| Basic dynamic load, radial - Cr | 31000 N |
| Basic static load, radial - C0r | 19600 N |
Show UNSPSC/ECL@SS
£ 49.07 excl. VAT
/ Each
£ 58.88 incl. VAT
- Delivery usually within ( 7 ) days
