Angular contact ball bearing FAG 7324-B-XL-MP-UO, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
Angular contact ball bearing
See technical informationReferences
FAG:7324-B-XL-MP-UO
Rubix:274A7175
Manufacturer :0191184220000
EAN:4012801284042

Product details : FAG 7324-B-XL-MP-UO ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x260x260 mm |
|---|---|
| Logistic Weight | 14300 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 2850 rpm |
| Limit speed | 4350 rpm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 275000 N |
Show UNSPSC/ECL@SS
£ 840.33 excl. VAT
/ Each
£ 1,008.40 incl. VAT
- Usually arrives within 14 working days
