Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5305KG DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5305 KG, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Double Row Deep Groove Ball Bearing
References
timken:
5305 KG
rubix:
396A3106
ean:
0087796043671
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
25.4
mm
Product details
Technical specifications
Product details : TIMKEN 5305KG DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
62
mm
Width
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.45
excl. VAT
/
Each
£
119.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 5209SCZZ/2AS, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7218-B-XL-TVP-UB, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing NTN 5309SC3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing FAG 7203-B-XL-TVP-P5-UO, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing FAG 7306-B-XL-2RS-TVP-L237, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing FAG 7220-B-XL-JP-UA, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing SKF 3210 A-2RS1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing NTN 5203SC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18 mm
Angular contact ball bearing NSK 7310BW, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing SKF 3204 ATN9, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing SKF 3320 A/C3, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 82.6 mm
Angular contact ball bearing FAG 7208-B-XL-2RS-TVP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing NTN 7310B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing Timken 7318 WNSU, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Precision / Spindle bearing NSK 7924CTRDULP3, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm