Angular contact ball bearing Timken 7203 WSU, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7203 WSU
Rubix:395A9281
EAN:0087796046450

Product details : TIMKEN 7203W SU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Angular contact ball bearing Timken Fafnir 7203WSU for combined radial and axial loads. Dimensions 17×40×12 mm, nylon cage, 40° contact angle.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | nylon |
| Weight | 0.068 kg |
| Reference speed | 10500 rpm |
| Limit speed | 7000 rpm |
| Angle | 20 ° |
| Bore | cylindrical bore |
| Basic static load, radial - C0r | 6930 N |
| Basic dynamic load, radial - Cr | 14200 N |
Show UNSPSC/ECL@SS
£ 58.81 excl. VAT
/ Each
£ 70.57 incl. VAT
- Usually arrives within 14 working days
