Angular contact ball bearing FAG 3320-M-C3, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 82.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3320-M-C3
Rubix:229A0641
Manufacturer :0167140590030
EAN:4012801271448

Product details : FAG 3320-M-C3 32DEG DRAC BEARING 167140590030
Angular contact ball bearing 33..-M, double row, with filling slot, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,6x215x215 mm |
|---|---|
| Logistic Weight | 14030 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 82.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 3000 rpm |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 1,017.75 excl. VAT
/ Each
£ 1,221.30 incl. VAT
- Usually arrives within 14 working days
