Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7205WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7205 WN, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular Contact Ball Bearing
References
timken:
7205 WN
rubix:
395A9287
ean:
0087796198937
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7205WN ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.42
excl. VAT
/
Each
£
61.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 7020 ACDGA/HCP4A, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Angular contact ball bearing SKF BSA 204 CGB, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing FAG 7215-B-XL-MP-UA, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing NTN 7209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing FAG 3207-BD-XL-TVH, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing SKF 7315 BEP, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Precision / Spindle bearing NSK 7000A5TRDULP3, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Angular contact ball bearing SKF 7218 BECBM, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing SKF 3203 A-2RS1TN9, Outer diameter: 35.001 mm | Inner diameter: 15 mm | Width: 15.901 mm
Precision / Spindle bearing SKF 7007 ACD/P4A, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing SNR 5209.NRZZG15, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing NTN 3303S, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Precision / Spindle bearing SKF 7204 ACDGA/P4A, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Angular contact ball bearing SKF 7215 BECBY, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing SKF 3206 ATN9/VQ537, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm