NTN - Angular Contact Ball Bearing - 7209
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 85x85x19 mm |
---|---|
Logistic Weight | 425 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | 7200 |
Cage | steel |
Angle | 30 ° |
Basic static load, radial - C0r | 28700 N |
Basic dynamic load, radial - Cr | 44000 N |
Sealing | open |
Usually arrives within 14 working days