Angular contact ball bearing NTN 3303S, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm

NTN - Self-Aligning Ball Bearing - 3302S

See technical information

References

NTN:3303S
Rubix:204A6803
EAN:4547359296785
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter47 mm
Width22.2 mm
See all Specifications

Product details : NTN 3303S ANGULAR CONTACT BALL BEARING


Double-row angular contact ball bearing, with filling slot, contact angle 30°

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x22,2 mm
Logistic Weight198 g
Inner diameter17 mm
Outer diameter47 mm
Width22.2 mm
Bearing Clearancecn
Sealingopen
Series3300
Cagesteel
Angle32 °
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories