Angular contact ball bearing SKF BSA 204 CGB, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BSA 204 CGB
Rubix:104A3433
Manufacturer :52782
EAN:7316570849431

Product details : SKF BEARING BSA 204 CGB
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | bsa |
| Material | bearing steel |
| Cage | plastic |
| Reference speed | 9500 rpm |
| Limit speed | 12000 rpm |
| Angle | 62 ° |
Show UNSPSC/ECL@SS
£ 184.76 excl. VAT
/ Each
£ 221.71 incl. VAT
- Delivery usually within ( 3 ) days
