Angular contact ball bearing Timken 7212 WN, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7212 WN
Rubix:395A9310
EAN:0087796044098

Product details : TIMKEN 7212WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir 7212WN angular contact ball bearing with 40° contact angle. Brass cage and high load capacities for radial as well as axial loads.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200wn |
| Material | steel |
| Cage | brass |
| Weight | 0.835 kg |
| Reference speed | 3540 rpm |
| Limit speed | 4720 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Bore | 60 mm |
| Basic static load, radial - C0r | 44400 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 209.32 excl. VAT
/ Each
£ 251.18 incl. VAT
- Usually arrives within 14 working days
