Angular contact ball bearing NTN 7322B, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
NTN - Angular Contact Ball Bearing - 7322B
See technical informationSee documentsReferences
NTN:7322B
Rubix:205A1242
EAN:4547359453713



Documents
Product details : NTN 7322B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 10100 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 226000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 474.27 excl. VAT
/ Each
£ 569.12 incl. VAT
- Usually arrives within 14 working days
