Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x120x120 mm |
---|---|
Logistic Weight | 1580 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 38.1 mm |
Bearing Clearance | c3 |
Series | 32a |
Material | bearing steel |
Sealing | two rubber seals |
Usually arrives within 14 working days