SNR - Self-Aligning Ball Bearing - 5203.NRZZG15
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 17.5 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 17.5 mm |
Bearing Clearance | cn |
Series | 5200 |
Reference speed | 13000 rpm |
Limit speed | 14000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 9000 N |
Basic dynamic load, radial - Cr | 14200 N |
Sealing | two metal shields |
Usually arrives within 14 working days