Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x160x160 mm |
---|---|
Logistic Weight | 2320 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 4550 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 114000 N |
Sealing | Open |
Usually arrives within 14 working days