Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7213WNSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7213 WNSU, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular Contact Ball Bearing
References
timken:
7213 WNSU
rubix:
395A9314
ean:
0087796068322
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7213WNSU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
120
mm
Width
23
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
252.10
excl. VAT
/
Each
£
302.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7018A5TRDULP3, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Angular contact ball bearing Timken 5210 WGC1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7210 CD/P4A, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing SKF 7203 CD/P4ADGA, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Angular contact ball bearing SKF 7205 BEY, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing FAG 3313-BD-XL-C3, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Precision / Spindle bearing NSK 7909A5TRDULP3, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SKF 71920 CD/HCP4ADGA, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Angular contact ball bearing SKF 3209 A/C3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7318 BECBY, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular contact ball bearing SKF 7207 BE-2RZP, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing SKF 7217 BEP, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular contact ball bearing SNR 5207.ZZG15, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing SKF 7311 BEGAM, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Precision / Spindle bearing SKF 7216 CD/P4ADGA, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm