Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5210WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5210 WGC1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing Timken
References
timken:
5210 WGC1
rubix:
396A2925
ean:
0087796043541
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
30.2
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5210WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
30.2
mm
Bearing Clearance
C1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.67
excl. VAT
/
Each
£
162.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7009A5TRDULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing SKF 7308 BEP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing SKF 3206 A-2RS1TN9/MT33, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing SKF 7221 BEP, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 36 mm
Angular contact ball bearing FAG 7302-B-XL-TVP-UO, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Precision / Spindle bearing NSK 7013A5TRDULP3, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SKF 7201 CD/P4ADGA, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Angular contact ball bearing FAG 7308-B-XL-TVP-UB, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing FAG 7200-B-XL-TVP-UO, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
Angular contact ball bearing NSK 7408BG, Outer diameter: 110 mm | Inner diameter: 40 mm | Width: 27 mm
Angular contact ball bearing SKF 3209 A-2Z/C3MT33, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3216 A, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 44.4 mm
Angular contact ball bearing SKF 3310 DMA, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Precision / Spindle bearing NSK 7000CTRDULP3, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Angular contact ball bearing NSK 7208BW, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm