Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 58.7 mm |
Logistic Weight | 3720 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 58.7 mm |
Bearing Clearance | C3 |
Series | 33..-BD-XL |
Reference speed | 5300 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 150000 N |
Sealing | Open |
Usually arrives within 14 working days