Angular contact ball bearing FAG 7409-B-XL-MP-UA, Outer diameter: 120 mm | Inner diameter: 45 mm | Width: 29 mm
Angular contact ball bearing
See technical informationReferences
FAG:7409-B-XL-MP-UA
Rubix:158A7347
Manufacturer :0191188560000
EAN:4012801284202

Product details : FAG 7409-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 74..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1785 g |
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74..-b-xl-mp |
| Cage | brass |
| Reference speed | 4650 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 276.65 excl. VAT
/ Each
£ 331.98 incl. VAT
- Delivery usually within ( 7 ) days
