Angular contact ball bearing Timken 5308 WD, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing Timken
See technical informationReferences
Timken:5308 WD
Rubix:396A2944
EAN:0087796043817
Product details : TIMKEN 5308WD DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 36.5 mm |
Show UNSPSC/ECL@SS
£ 193.21 excl. VAT
/ Each
£ 231.85 incl. VAT
- Usually arrives within 14 working days

